Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E16 Series Information
| Manufacturer Part Number | E16DU2.7 |
|---|---|
| Manufacturer | ABB |
| Product Series | E16 |
| Family Series | ABB Overload Relays, E16 Series |
| Description | The E16DU-2.7 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and |
| Current Rating | 0.9-2.7 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10, Class 20, Class 30 |
| Reset Type | Automatic, Manual |
| Connection Type | Direct Coupling |
| Ambient Temperature | -13-158 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |