Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E1H-H90 Barksdale Control Products Pressure Switches, E1H Series, Switch, Mechanical, Econ-o-trol
E1H-H90 Barksdale Control Products Pressure Switches, E1H Series, Switch, Mechanical, Econ-o-trol
Description
Pressure Switches, E1H Series
Switch, Mechanical, Econ-o-trol
Ideal for Pressure and Vacuum Applications Stripped and Housed Versions Available Easy Set Point Adjustment NEMA 1, 3, 4, and IP65 Superior Resolution Long Life Barksdale E1H series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Manufacturer Part Number
E1H-H90
Manufacturer
Barksdale Control Products
Product Series
E1H
Family Series
Barksdale Control Products Pressure Switches, E1H Series
Description
Switch, Mechanical, Econ-o-trol
Decreasing Pressure
82 psi
Increasing Pressure
90 psi
Contact Type
SPDT
Seal
Yes
Protection Rating
IP65, NEMA 4
Current Rating
10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
1.255 lbs
Gross Weight
1.255 lbs
E1H-H90
Barksdale Control Products Pressure Switches, E1H Series