E201
Marathon Electric Motors, NH-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E201

Marathon Electric Motors, NH-H-H1 Series

E201

Marathon Electric Motors, NH-H-H1 Series
3PH, TEFC, XRI, RIGID,3 HP
MFG Item Number
E201
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
E201
3PH, TEFC, XRI, RIGID,3 HP

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Manufacturer Part Number E201
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Description 3PH, TEFC, XRI, RIGID,3 HP
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 182T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 8 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 12.71 "
Approvals CSA, UL
Net Weight 100 lbs
Gross Weight 100 lbs
Alternatives
EM3661T
EM3661T
Baldor-ABB Motors Motors, M Series