EM3661T
Baldor-ABB Motors Motors, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EM3661T

Baldor-ABB Motors Motors, M Series

EM3661T

Baldor-ABB Motors Motors, M Series
32M 4P TEFC HOR 182T SUPER E
MFG Item Number
EM3661T
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, M Series
Item #
EM3661T
32M 4P TEFC HOR 182T SUPER E

M Series Information


Specifications

Specifications
Manufacturer Part Number EM3661T
Manufacturer Baldor-ABB Motors
Product Series M
Family Series Baldor-ABB Motors Motors, M Series
Description 32M 4P TEFC HOR 182T SUPER E
Type General Purpose
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 182T
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 4.1 A
Service Factor 1.15
Inverter Duty No
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 15.24 "
Net Weight 97 lbs
Gross Weight 97 lbs
Alternatives
171320.60
171320.60
Leeson Motors, Three Phase TEFC Series
E201
E201
Marathon Electric Motors, NH-H-H1 Series
LM09181
LM09181
Lincoln Electric Motors