E211-16-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E211-16-10

ABB Circuit Breakers

E211-16-10

ABB Circuit Breakers
ISOLATOR SWITCH 1-NO 16A 250V
MFG Item Number
E211-16-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E211-16-10
ISOLATOR SWITCH 1-NO 16A 250V

Series Information

Specifications

Specifications
Manufacturer Part Number E211-16-10
Manufacturer ABB
Family Series ABB Circuit Breakers
Description On-Off Switch, 1-P, 16A/250VAC Max, DIN Mount
Current Rating 10 A
Max Voltage 250 VAC
Mounting DIN Rail
Terminal Type Screw
Net Weight 0.075 lbs
Gross Weight 0.08 lbs