Series Information
| Manufacturer Part Number | E215-16-11C |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Switches |
| Description | Pushbutton, Mom, Red, 1NO+1NC, DIN Mount, Non-Ill, 16A/250VAC Max Load |
| Illuminated | No |
| Operation | Momentary |
| Contacts | 1NO, 1NC |
| Max Voltage | 250 VAC |
| Current Rating | 16 A |
| Operator Color | Red |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.42 lbs |