E211-16-20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E211-16-20 ABB Circuit Breakers, ISOLATOR SWITCH 2-NO 16A 250V
MFG Item Number
E211-16-20

E211-16-20 ABB Circuit Breakers, ISOLATOR SWITCH 2-NO 16A 250V

MFG Item Number
E211-16-20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
E211-16-20
ISOLATOR SWITCH 2-NO 16A 250V

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number E211-16-20
Description On-Off Switch, 2-P, 16A/250VAC Max, DIN Mount
Accessory Type Isolator Switch
Current Rating 16 A
Max Voltage 250 VAC
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
E211-25-20
E211-25-20
ABB Disconnect Switches