Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E215-16-11F ABB Switches, PB SW 1NO/1NC
MFG Item Number
E215-16-11F
E215-16-11F ABB Switches, PB SW 1NO/1NC
MFG Item Number
E215-16-11F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E215-16-11F |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Pushbutton, Mom, Blk, 1NO+1NC, DIN Mount, Non-Ill, 16A/250VAC Mx |
| Illuminated |
No |
| Operation |
Momentary |
| Contacts |
1NO, 1NC |
| Max Voltage |
250 VAC |
| Current Rating |
16 A |
| Operator Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.101 lbs |