Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E215-16-11G ABB Switches, E215 PUSHBUTTON 1NO+1NC 16A BLUE

MFG Item Number
E215-16-11G

E215-16-11G ABB Switches, E215 PUSHBUTTON 1NO+1NC 16A BLUE

MFG Item Number
E215-16-11G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E215-16-11G
E215 PUSHBUTTON 1NO+1NC 16A BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number E215-16-11G
Manufacturer ABB
Family Series ABB Switches
Description E215 PUSHBUTTON 1NO+1NC 16A BLUE
Illuminated No
Operation Momentary
Contacts 1NO, 1NC
Max Voltage 250 VAC
Current Rating 16 A
Operator Color Blue
Net Weight 0.1 lbs
Gross Weight 0.1 lbs