Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22DE Eaton Switches, DVL UNIT FULL VOLT W/O LED
E22DE Eaton Switches, DVL UNIT FULL VOLT W/O LED
This item cannot be canceled or returned
Description
DVL UNIT FULL VOLT W/O LED
Specifications
Specifications
| Manufacturer Part Number |
E22DE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton light unit, 22.5 mm, Light units w/o lamp, Replacement parts, LED, Full voltage, Tall or standard |
| Type |
Light Unit |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |