G4OAC5MA

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G4OAC5MA Opto 22 I/O Modules, G4 Series, G4 AC Output 12-140 VAC, 5 VDC
MFG Item Number
G4OAC5MA

G4OAC5MA Opto 22 I/O Modules, G4 Series, G4 AC Output 12-140 VAC, 5 VDC

MFG Item Number
G4OAC5MA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G4 Series
Item #
G4OAC5MA
G4 AC Output 12-140 VAC, 5 VDC

G4 Series Information

Specifications

Specifications
Manufacturer Part Number G4OAC5MA
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Description G4 AC Output 12-140 VAC, 5 VDC Logic with Manual/Auto Switch
Color Black
Input Current 12 mA
Output Voltage 12-140 VAC
Turn-On Time 0.00083 s
Turn-Off Time 0.00083 s
Approvals CE, CSA, UL
Net Weight 0.06 lbs
Gross Weight 0.05 lbs