Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LED120GA Eaton Switches, E22LED120GA
MFG Item Number
E22LED120GA
E22LED120GA Eaton Switches, E22LED120GA
MFG Item Number
E22LED120GA
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LED120GA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 Pushbuttons, 22.5 mm, LED lamps, Standard, Green, 120Vac, AU143 |
| Type |
Lamp |
| Color |
Green |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
E22LED120GA
Eaton Switches