Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E22XB51 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Black actuator, Knob, Black bezel, 45° Throw |
| Type | Operator |
| Color | Black |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.08 lbs |