Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E30KF13 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E30 pushbutton operator lens, E30 series, Square Multifunction Pushbutton Operator Lens, Type F, Red actuator, Legend: POWER ON, 3/16 In high |
| Type | Lens |
| Net Weight | 0 lbs |
| Gross Weight | 0.01 lbs |