Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 08608.0-00 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Fans |
| Description | Filter Mat - medium (G4), P15/500S, 9.7 x 9.7" for 9.84 x 9.84" Filter Fan, (package of 3) |
| Depth | 2.25 " |
| Width | 11.75 " |
| Application | Filter Mat |
| Height | 11.75 " |
| Net Weight | 0.4375 lbs |
| Gross Weight | 0.4375 lbs |