Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KLA1 Eaton Switches, CONT BLK PRESS TRM STD 1NO
E30KLA1 Eaton Switches, CONT BLK PRESS TRM STD 1NO
Description
CONT BLK PRESS TRM STD 1NO
Specifications
Specifications
| Manufacturer Part Number |
E30KLA1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E30 pushbutton contact block, E30 series, Standard Contact Block, 1NO, Pressure terminal, 600 V, 250 Vdc |
| Type |
Contact Block |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.05 lbs |