E30KP12
Eaton Potentiometers, E30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E30KP12 Eaton Potentiometers, E30 Series, POT 2 WATT 2.5K OHMS

MFG Item Number
E30KP12

E30KP12 Eaton Potentiometers, E30 Series, POT 2 WATT 2.5K OHMS

MFG Item Number
E30KP12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, E30 Series
Item #
E30KP12
POT 2 WATT 2.5K OHMS

E30 Series Information

  • 30.5 mm Square
  • Watertight and Oiltight
  • NEMA 13 Only

Specifications

Specifications
Manufacturer Part Number E30KP12
Manufacturer Eaton
Product Series E30
Family Series Eaton Potentiometers, E30 Series
Description Eaton E30 Potentiometer, 30.5 mm, Metallic Heavy-Duty, 50 Vac/dc, 2W DC coil power, NEMA 13, 2500 Ohms
Resistance 2.5 kOhm
Wattage 2 W
Voltage 50 V
Number of Turns 1
Lead Type Screw Terminals
Operator Type Knob
Operator Color Black, Chrome
Mounting 30 mm
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.41 lbs