Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E30KP15 Eaton Potentiometers, E30 Series, E30 OIL TIGHT COMP PUSHBUTTON
E30KP15 Eaton Potentiometers, E30 Series, E30 OIL TIGHT COMP PUSHBUTTON
This item cannot be canceled or returned
Description
Potentiometers, E30 Series
E30 OIL TIGHT COMP PUSHBUTTON
- 30.5 mm Square
- Watertight and Oiltight
- NEMA 13 Only
Specifications
Specifications
| Manufacturer Part Number |
E30KP15 |
| Manufacturer |
Eaton |
| Product Series |
E30 |
| Family Series |
Eaton Potentiometers, E30 Series |
| Description |
Eaton E30 Potentiometer, 30.5 mm, Metallic Heavy-Duty, 50 Vac/dc, 2W DC coil power, NEMA 13, 50000 Ohms |
| Resistance |
50 kOhm |
| Wattage |
2 W |
| Voltage |
50 V |
| Number of Turns |
1 |
| Lead Type |
Screw Terminals |
| Operator Type |
Knob |
| Operator Color |
Black, Chrome |
| Mounting |
30 mm |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
E30KP15
Eaton Potentiometers, E30 Series