E34GDBJ2N8-1X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34GDBJ2N8-1X Eaton Switches, E34 Series, PUSH-PULL OPERATOR
MFG Item Number
E34GDBJ2N8-1X

E34GDBJ2N8-1X Eaton Switches, E34 Series, PUSH-PULL OPERATOR

MFG Item Number
E34GDBJ2N8-1X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34GDBJ2N8-1X
PUSH-PULL OPERATOR

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34GDBJ2N8-1X
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 65 mm, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Anodized aluminum bus, EMER. STOP, 1NO-1NC, NEMA 3, 3R, 4, 4X, 12, 13
Illuminated No
Operation Push-Pull
Mounting 30 mm
Operator Size (mm) 65 mm
Contacts 1NO, 1NC
Max Voltage 660 VAC, 660 VDC
Current Rating 10 A
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Comments EMERGENCY STOP labeled on operator. Screw
Net Weight 0.4 lbs
Gross Weight 0.445 lbs