Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34JB2N8-51X Eaton Switches, E34 Series, PB JMB MSHD AL ESTOP 1NC
MFG Item Number
E34JB2N8-51X
E34JB2N8-51X Eaton Switches, E34 Series, PB JMB MSHD AL ESTOP 1NC
MFG Item Number
E34JB2N8-51X
This item cannot be canceled or returned
Description
30.5mm Mounting Size Flush, Extended or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Corrosion Resistant Design
Specifications
Specifications
Manufacturer Part Number
E34JB2N8-51X
Manufacturer
Eaton
Product Series
E34
Family Series
Eaton Switches, E34 Series
Description
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 50 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Momentary, Mushroom, jumbo, Red actuator, EMERGENCY STOP engraved button, 1NC, Black bezel, Anodized aluminum actuator
Illuminated
No
Operation
Momentary
Mounting
30 mm
Operator Size (mm)
65 mm
Contacts
1NC
Max Voltage
660 VAC, 660 VDC
Current Rating
10 A
Bezel
Metal Round
Lens/Button Shape
Mushroom
Operator Color
Red
Terminal Type
Screw
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Comments
EMERGENCY STOP labeled on operator. Screw
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
E34JB2N8-51X
Eaton Switches, E34 Series