E34PDB1F10
Eaton Potentiometers, E34 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34PDB1F10 Eaton Potentiometers, E34 Series, DPOT 2W 10KOHM W/KNB AND PLT VRT/HZ

MFG Item Number
E34PDB1F10

E34PDB1F10 Eaton Potentiometers, E34 Series, DPOT 2W 10KOHM W/KNB AND PLT VRT/HZ

MFG Item Number
E34PDB1F10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Potentiometers, E34 Series
Item #
E34PDB1F10
DPOT 2W 10KOHM W/KNB AND PLT VRT/HZ

E34 Series Information

  • Vertical or Horizontal One‑Hole Mounting
  • Linear Type ±10%
  • Resistive Elements Range from 1k to 50k Ohms (Operator Only Model Also Available)
  • Protection Types Include UL (NEMA) Type 3, 3R, 4, 4X, 12, 13
  • Large Dial Plate with Space for Legend is Available

Specifications

Specifications
Manufacturer Part Number E34PDB1F10
Manufacturer Eaton
Product Series E34
Family Series Eaton Potentiometers, E34 Series
Description Eaton E34 Potentiometer, 30.5 mm, Corrosion Resistant, 60 Vac/dc, 2W DC coil power, NEMA 3, 3R, 4, 4X, 12, 13, 10000 Ohms
Resistance 10 kOhm
Tolerance % 10 %
Wattage 2 W
Voltage 60 V
Number of Turns 1
Lead Type Screw Terminals
Operator Type Knob
Operator Color Black
Mounting 30 mm
Bezel Round Black
Approvals CE, CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.35 lbs