E34TB120H3X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34TB120H3X Eaton Pilot Lights, E34 Series, 120V XFMR IND LGT W/H3 GREEN LENS

MFG Item Number
E34TB120H3X

E34TB120H3X Eaton Pilot Lights, E34 Series, 120V XFMR IND LGT W/H3 GREEN LENS

MFG Item Number
E34TB120H3X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34TB120H3X
120V XFMR IND LGT W/H3 GREEN LENS

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34TB120H3X
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, Bayonet base, Green, Plastic, 120 V
Push-to-Test No
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Flat Round
Lens Color Green
Bezel Black Metal
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Approvals CE, CSA, UL
Gross Weight 0.33 lbs
Net Weight 0.265 lbs