E462
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E462

Marathon Electric Motors, MP3000 Series

E462

Marathon Electric Motors, MP3000 Series
3PH, TEFC, XRI-SD, RIGID,1 HP
Item Number
E462
MFG Item Number
145TTTN6584
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
E462
3PH, TEFC, XRI-SD, RIGID,1 HP

MP3000 Series Information

  • 1~250 Horsepower
  • 230~575 VAC
  • NEMA Frames 145~445
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments.

  • UL Recognised and CSA Certified
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration


Specifications

Specifications
Manufacturer Part Number 145TTTN6584
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description 3PH, TEFC, XRI-SD, RIGID,1 HP
Type Severe Duty
Horsepower 1 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 145T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 3.3 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Length 11.43 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
E462A
E462A
Marathon Electric Motors