E47BCC06
Eaton Limit Switches, E47 PREWIRED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E47BCC06

Eaton Limit Switches, E47 PREWIRED Series

E47BCC06

Eaton Limit Switches, E47 PREWIRED Series
COMPACT LIMIT SWITCH, SEALED PIN PLUNGER
MFG Item Number
E47BCC06
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, E47 PREWIRED Series
Item #
E47BCC06
COMPACT LIMIT SWITCH, SEALED PIN PLUNGER

E47 PREWIRED Series Information

  • Compact Prewired Type
  • Phenolic or Aluminum Die Cast
  • NEMA 4,6,13; IP67
  • 3m Wire Leads
  • UL Listed
The Cutler‑Hammer E47 Compact Prewired Limit Switch is designed to be a versatile, slim device for hard to fit applications where sealing integrity is required. The rugged die cast aluminum alloy housing, cable connection and switch mechanism are encapsulated for protection against extreme temperature (‑10° to 70°C), contaminants, moisture, shock and vibration. This factory wired device has NEMA enclosure ratings of 4, 6 and 13, making it suitable for applications such as machine tool, food processing and packaging.

  • 1‑SPDT
  • Stackable Ridge for Ganged Operation
  • 8 Different Operator Heads Available


Videos

Specifications

Specifications
Manufacturer Part Number E47BCC06
Manufacturer Eaton
Product Series E47 PREWIRED
Family Series Eaton Limit Switches, E47 PREWIRED Series
Description Compact Limit Switch, E47, Sealed plunger, Cable, 9.8 ft, 5A at 250 Vac, 4A at 30 Vdc, PVC, 1-SPDT Form C
Actuator Type Plunger
Contacts Form C (1-SPDT)
Contact Rating Rating @ 125 VAC: 5 A, Rating @ 125 VDC: 0.4 A, Rating @ 250 VAC: 5 A, Rating @ 250 VDC: 0.2 A
Connection Type Wire Leads
Length 3 m, 9.84 '
Hazardous Location No
Indicator No
NEMA Rating NEMA 13, NEMA 4, NEMA 6
Approvals cUL, UL
Material Aluminum
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
914CE18-3
914CE18-3
Honeywell-Microswitch Limit Switches