Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Heat Tracing Accessories, SFT Series
99201
Ilsco Heat Tracing Accessories, SFT Series
SILICONE SELF-FUSING TAPE RED,
This item cannot be canceled or returned
Description
Heat Tracing Accessories, SFT Series
SILICONE SELF-FUSING TAPE RED,
Specifications
Specifications
| Manufacturer Part Number |
99201 |
| Manufacturer |
Ilsco |
| Product Series |
SFT |
| Family Series |
Ilsco Heat Tracing Accessories, SFT Series |
| Description |
SILICONE SELF-FUSING TAPE RED, 1in. x 20ft. |
| Enclosure |
Fiberglass |
| Comments |
Self-fusing silicone tape, Red, 1 " x 20 ' |
| Net Weight |
0 lbs |
| Gross Weight |
0.187 lbs |
99201
Ilsco Heat Tracing Accessories, SFT Series