Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E49UP7 Eaton Limit Switches, E49 IEC Limit Switch Head,Adj Roller
E49UP7 Eaton Limit Switches, E49 IEC Limit Switch Head,Adj Roller
This item cannot be canceled or returned
Description
E49 IEC Limit Switch Head,Adj Roller
Specifications
Specifications
| Manufacturer Part Number |
E49UP7 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
E49 IEC Limit Switch Head,Adjustable Roller Lever |
| Actuator Type |
Roller Lever |
| NEMA Rating |
NEMA 13, NEMA 4, NEMA 4X, NEMA 6P |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
E49UP7
Eaton Limit Switches