Cutler‑Hammer E50 Modular Plug‑In Limit Switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents, and hydraulic fluids found in machine tool, automotive, waste water treatment and other heavy‑duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for easy retrofit installations. Super bright 24~120V AC/DC LED indicating light versions simplify setup and troubleshooting operations.
Eaton E50 NEMA heavy duty plug-in limit switch,Screw Terminals,10A at 240Vac,1A at 125Vdc,2NO-2NC,Die Cast Zinc,NEMA 1,3,3S,4,4X,6,6P,13,IP67,LED 24–120 Vac/dc,10A,1A,14° to 201°F -10° to 94°C,Side Pushbutton,Maintained
Actuator Type
Side Plunger
Contacts
2NO/2NC
Contact Rating
Rating @ 125 VAC: 10 A, Rating @ 125 VDC: 1 A
Connection Type
Screw Terminals
Conduit Fitting
1/2 NPT
Indicator
Yes
NEMA Rating
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S