Series Information
| Manufacturer Part Number | E50KL226 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Limit Switch Operator, E50 Heavy Duty Plug In, Accessory, Adjustable rod, Used with side rotary, Bendable steel |
| Actuator Type | Lever |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals | CE, CSA, UL |
| Material | Stainless Steel |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |