Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KL226 Eaton Limit Switches, E50 OPERATING LEVER
E50KL226 Eaton Limit Switches, E50 OPERATING LEVER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E50KL226 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Limit Switch Operator, E50 Heavy Duty Plug In, Accessory, Adjustable rod, Used with side rotary, Bendable steel |
| Actuator Type |
Lever |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Stainless Steel |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
E50KL226
Eaton Limit Switches