Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E50KL24 Eaton Limit Switches, E50 OPERATING LEVER
E50KL24 Eaton Limit Switches, E50 OPERATING LEVER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E50KL24 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Limit Switches |
| Description |
Limit Switch Lever, E50, Accessory, Offset inboard roller, Used with side rotary, Stainless steel |
| Actuator Type |
Lever |
| NEMA Rating |
NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals |
CE, CSA, UL |
| Material |
Stainless Steel |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
E50KL24
Eaton Limit Switches