Series Information
| Manufacturer Part Number | E50KL25 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Eaton E50 NEMA heavy duty plug-in limit switch, Lever for Side Rotary Switches, Lever: Stainless Steel, Roller: Powdered Metal - Super Oilite enclosure |
| Actuator Type | Lever |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Approvals | CE, CSA, UL |
| Material | Stainless Steel |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.08 lbs |