E510-201-H-U
TECO Westinghouse Drives, E510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E510-201-H-U TECO Westinghouse Drives, E510 Series, Drive, AC, 1HP, 230V, 4.5A, CT
MFG Item Number
E510-201-H-U

E510-201-H-U TECO Westinghouse Drives, E510 Series, Drive, AC, 1HP, 230V, 4.5A, CT

MFG Item Number
E510-201-H-U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, E510 Series
Item #
E510-201-H-U
Drive, AC, 1HP, 230V, 4.5A, CT

E510 Series Information

Specifications

Specifications
Manufacturer Part Number E510-201-H-U
Manufacturer TECO Westinghouse
Product Series E510
Family Series TECO Westinghouse Drives, E510 Series
Description Drive, AC, 1HP, 230V, 4.5A, CT N1, 230V 1/3-PH Input, W/DB Trans. LED Keypad, Speed Pot.
Phase 1 or 3
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 1 hp
Amps (Constant Torque Rating) 4.5 A
Amps (Variable Torque Rating) 4.5 A
NEMA Rating NEMA 1
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 599 Hz
Frame Size F1
Protection Rating IP20
Height 7.43 "
Width 3.57 "
Depth 5.86 "
Net Weight 3.5 lbs
Gross Weight 4.925 lbs