GH0014

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GH0014

TECO Westinghouse Motors

GH0014

TECO Westinghouse Motors
Motor, AC, 1HP, 1800RPM, 56, TEFC
MFG Item Number
GH0014
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
GH0014
Motor, AC, 1HP, 1800RPM, 56, TEFC

Series Information

Specifications

Specifications
Manufacturer Part Number GH0014
Manufacturer TECO Westinghouse
Family Series TECO Westinghouse Motors
Description Motor, AC, 1HP, 1800RPM, 56, TEFC 230/460V, 3Ph, 20:1VT, 10:1CT, IP44
Type Blower, Compressor, Fan, HVAC, Pump
Horsepower 1 hp
Kilowatts 0.75 kW
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Service Factor 1.15
Inverter Duty Yes
Approvals CE, cURus, CSA, UL
Comments AEGHPE
Net Weight 37.23 lbs
Gross Weight 37.23 lbs