E51DP1
Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E51DP1 Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series, PHOTOELECTRIC HEAD
MFG Item Number
E51DP1

E51DP1 Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series, PHOTOELECTRIC HEAD

MFG Item Number
E51DP1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Item #
E51DP1
PHOTOELECTRIC HEAD

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Manufacturer Part Number E51DP1
Manufacturer Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Description Eaton Photoelectric Sensor, E51, Retroreflective, Right Angle
Beam Type Infrared
Max Range 18 m
Operating Mode Light/Dark On
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.18 lbs