Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E51DT1 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
E51DT1 Eaton Inductive Proximity, IND PROX SENSOR HEAD ONLY
Description
Inductive Proximity, Series
IND PROX SENSOR HEAD ONLY
Specifications
Specifications
| Manufacturer Part Number |
E51DT1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Inductive Proximity |
| Description |
Eaton E51 NEMA limit switch inductive proximity sensor, Inductive Proximity Sensor Head, E51, 0.51 in range, Top Sensing, Shielded, Standard frequency |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
E51DT1
Eaton Inductive Proximity