E53KAL18T111

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E53KAL18T111 Eaton Sensors, E53 Series, CCP1-1808P-A3U2
MFG Item Number
E53KAL18T111

E53KAL18T111 Eaton Sensors, E53 Series, CCP1-1808P-A3U2

MFG Item Number
E53KAL18T111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, E53 Series
Item #
E53KAL18T111
CCP1-1808P-A3U2

E53 Series Information

  • 8~30 mm Sensing Range
  • 2 or 3 Wire
  • 20~250 VAC or 10~30 VDC
  • NPN or PNP Output
  • Shielded or Unshielded Sensing
Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.

  • Available with 2‑Meter Cable or 4‑pin Micro Connector
  • NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating

Videos

Specifications

Specifications
Manufacturer Part Number E53KAL18T111
Manufacturer Eaton
Product Series E53
Family Series Eaton Sensors, E53 Series
Description E53 Series Tubular Capacitive Proximity Sensor, 0.71 dia, dist 8 mm, 300 mA DC, NO PNP Open Collector, 300 mA SS Output, 8 Ft. 2.5m Cable, 10–30 Vdc input, <5 accuracy, Short circuit and reverse polarity, Shielded, 6.6 Ft. 2m
Diameter 18 mm
Number of Wires 3-Wire
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 8 mm
Connection Type Wire Leads
Output Type PNP
Output Circuit NO
Status Indicator Yes
Composition Non-Metallic
Shielding Shielded
Enclosure IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
BCF5-S18-AP4X
BCF5-S18-AP4X
Turck Sensors