Cutler‑Hammer's Threaded Body capacitive proximity sensors are ideally suited for the detection of liquids, powders, or other metallic or non‑metallic targets. 18 and 30mm models are available, all featuring a plastic, corrosion resistant body, output indicator LED, and sensitivity adjustment.
Available with 2‑Meter Cable or 4‑pin Micro Connector
NEMA 1, 2, 3, 3S, 4, 12, and 13; IP65 Enclosure Rating
E53 Series Tubular Capacitive Proximity Sensor, 1.18 dia, dist 20 mm, 300 mA max AC, 2-Wire AC, NC, 300 mA SS Output, 6.6 Ft. 2m Cable, 20–250 Vac input, <5 accuracy, None, Shielded, 6.6 Ft. 2m
Diameter
30 mm
Number of Wires
2-Wire
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Range
20 mm
Connection Type
Wire Leads
Output Circuit
NC
Status Indicator
Yes
Composition
Non-Metallic
Shielding
Shielded
Enclosure
IP65, NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3S, NEMA 4