Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E53TP25CH-10 Crydom Contactors, 53TP Series, IP20, 600VAC, 25A, 3 Phase SSR, Ran
MFG Item Number
E53TP25CH-10
E53TP25CH-10 Crydom Contactors, 53TP Series, IP20, 600VAC, 25A, 3 Phase SSR, Ran
MFG Item Number
E53TP25CH-10
This item cannot be canceled or returned
Description
IP20, 600VAC, 25A, 3 Phase SSR, Ran
90~280 VAC or 4~32 VDC Input 48~530 VAC, 25~50A Output Zero Cross & Random Switching UL E116950 Panel Mount The 53TP series solid state relays feature either AC or DC input (coil) control in zero‑voltage or random turn‑on switching versions. These three‑phase relays switch up to 530 Vrms directly to loads such as motors, transformers, and heating elements.
SCR Output LED Status Indicator 3 Phase
Specifications
Specifications
Manufacturer Part Number
E53TP25CH-10
Manufacturer
Crydom
Product Series
53TP
Family Series
Crydom Contactors, 53TP Series
Description
IP20, 600VAC, 25A, 3 Phase SSR, Ran
Reversing Logic
No
Line Voltage
48-530 VAC
Nominal Voltage
24 VAC
Voltage
18-36 VAC
Current Rating
25 A
Auxiliary Contact
None
Switching Type
Random Turn-On
Overvoltage Protection
No
Status Indicator
Yes
Termination
Screw Terminal
Mounting
Panel
Net Weight
0.79 lbs
Gross Weight
0.79 lbs
E53TP25CH-10
Crydom Contactors, 53TP Series