E56CDL50A2EB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E56CDL50A2EB1 Eaton Inductive Proximity, PANCAKE IND PROX 2W AC MINI

MFG Item Number
E56CDL50A2EB1

E56CDL50A2EB1 Eaton Inductive Proximity, PANCAKE IND PROX 2W AC MINI

MFG Item Number
E56CDL50A2EB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E56CDL50A2EB1
PANCAKE IND PROX 2W AC MINI

Series Information

Specifications

Specifications
Manufacturer Part Number E56CDL50A2EB1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton E56 Series Pancake Style Inductive Proximity Sensor, Sensor dist: 50 mm, 400 mA max AC, 2 - Wire AC, NO or NC, 400 mA at 250 Vac, 3 Pin Mini Connector, 20-250 Vac input, < 2 accuracy, Auto reset, Un-shielded
Net Weight 0.8188 lbs
Gross Weight 0.8188 lbs
Alternatives
NI50-CP80-FZ3X2-B1131
NI50-CP80-FZ3X2-B1131
Turck Inductive Proximity