E57-08GS01-C
Eaton Inductive Proximity, E57 GLOBAL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57-08GS01-C Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,8MM,3WDC,CBL NPN NO SH

MFG Item Number
E57-08GS01-C

E57-08GS01-C Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,8MM,3WDC,CBL NPN NO SH

MFG Item Number
E57-08GS01-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 GLOBAL Series
Item #
E57-08GS01-C
INDUCTIVE PROX,8MM,3WDC,CBL NPN NO SH

E57 GLOBAL Series Information

  • 1~25mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 10~30VDC
  • 8~30mm Diameter
  • End Sensing
The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.

  • Shielded or Unshielded
  • N.O. or N.C. and NPN or PNP Outputs Available
  • Cable, Micro or Nano Connectors
  • LED Status Indicator
  • CE Approved (DC Models Only)

Videos

Specifications

Specifications
Manufacturer Part Number E57-08GS01-C
Manufacturer Eaton
Product Series E57 GLOBAL
Family Series Eaton Inductive Proximity, E57 GLOBAL Series
Description Inductive Global Proximity Sensor, E57, 1 mm range, Straight, 8 mm, Shielded, Output ON, 3-wire, 6.6 ft, 100 mA at 10-30 Vdc, <1.0 sensing range, PVC, NPN open collector, NO, 10-30 Vdc
Diameter 8 mm
Shielding Shielded
Power Type DC
Range 1 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Max Load Current 0.1 A
Approvals CE, CSA
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
BI1.5-EG08-AN6X
BI1.5-EG08-AN6X
Turck Inductive Proximity