E57P-12SPN2-Q

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E57P-12SPN2-Q Eaton Inductive Proximity, INDUCTIVE PROX,12MM,DC,SH,PNP,NO,QD

MFG Item Number
E57P-12SPN2-Q

E57P-12SPN2-Q Eaton Inductive Proximity, INDUCTIVE PROX,12MM,DC,SH,PNP,NO,QD

MFG Item Number
E57P-12SPN2-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E57P-12SPN2-Q
INDUCTIVE PROX,12MM,DC,SH,PNP,NO,QD

Series Information

Specifications

Specifications
Manufacturer Part Number E57P-12SPN2-Q
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description E57P PROX, 12MM,DC,SH,PNP,NO,STD,SN=2MM,QD
Diameter 127 mm
Shielding Shielded
Range 12 mm
Connection Type 4 Pin Micro
Output Type NO PNP
Status Indicator Yes
Length 2 "
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.08 lbs