Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-12GU04-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,12MM,2WAC M12,UN
MFG Item Number
E57-12GU04-AAB
E57-12GU04-AAB Eaton Inductive Proximity, E57 GLOBAL Series, INDUCTIVE PROX,12MM,2WAC M12,UN
MFG Item Number
E57-12GU04-AAB
This item cannot be canceled or returned
Description
Inductive Proximity, E57 GLOBAL Series
INDUCTIVE PROX,12MM,2WAC M12,UN
E57 GLOBAL Series Information
1~25mm Sensing Range 2 or 3 Wire 20~250VAC or 10~30VDC 8~30mm Diameter End Sensing The Global Proximity Sensor Family was designed as the optimal solution for high volume OEM customers. It has been optimized to include only those functions necessary for basic, reliable sensing. These sensors are ideal for use in machine tool detection, press applications, cam detection, material handling, valve and shaft position, and automotive assembly.
Shielded or Unshielded N.O. or N.C. and NPN or PNP Outputs Available Cable, Micro or Nano Connectors LED Status Indicator CE Approved (DC Models Only)
Specifications
Specifications
Manufacturer Part Number
E57-12GU04-AAB
Manufacturer
Eaton
Product Series
E57 GLOBAL
Family Series
Eaton Inductive Proximity, E57 GLOBAL Series
Description
E57 Two-Wire Series Tubular Inductive Proximity Sensor, 0.47 dia, Straight, Sensor dist: 4 mm, 200 mA max AC, 2 - Wire AC, NO, 200 mA at 250 Vac, 3 Pin Dual Key Micro Connector, 20-250 Vac input, < 3 accuracy, None, Un-shielded
Diameter
12 mm
Shielding
Unshielded
Power Type
AC
Range
4 mm
Connection Type
3 Pin Micro
Output Type
NO
Number of Wires
2
Composition
Metallic
Voltage
20-250 VAC
Nominal Voltage
120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type
End
Status Indicator
Yes
Max Load Current
0.2 A
Approvals
CSA
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
E57-12GU04-AAB
Eaton Inductive Proximity, E57 GLOBAL Series