E57-18LE12-AA
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57-18LE12-AA Eaton Inductive Proximity, E57 PREMIUM + Series, 18MM EXT RANGE IND PROX 2W AC MICRO
MFG Item Number
E57-18LE12-AA

E57-18LE12-AA Eaton Inductive Proximity, E57 PREMIUM + Series, 18MM EXT RANGE IND PROX 2W AC MICRO

MFG Item Number
E57-18LE12-AA
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57-18LE12-AA
18MM EXT RANGE IND PROX 2W AC MICRO

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57-18LE12-AA
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° viewable LED, Dual key micro, 250 mA at 250V, 3 pin, <3 sensing range, 2-wire AC, NO, 20-132V
Diameter 18 mm
Shielding Unshielded
Power Type AC
Range 12 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.5 A
Approvals CE, cUL
Net Weight 0.105 lbs
Gross Weight 0.185 lbs
Alternatives
NI14-G18-ADZ30X2-B3331
NI14-G18-ADZ30X2-B3331
Turck Inductive Proximity