Series Information
| Manufacturer Part Number | E57EAL12T110 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | E57 Small Diameter Series Inductive Proximity Sensor Enclosure, 0.47 dia, Straight, Sensor distance: 2 mm, 200 mA max DC, NPN Open Collector, NO, 200 mA at 30 Vdc, 6.6 Ft. 2m Cable, 10-30 Vdc input, < 1 accuracy, Shielded, 6.6 Ft. 2m |
| Diameter | 11.9 mm |
| Shielding | Shielded |
| Range | 2 mm |
| Connection Type | 2 Meter Cable |
| Cable Length | 2 m |
| Output Type | NO NPN |
| Composition | Stainless Steel |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Max Load Current | 0.2 A |
| Length | 0.47 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |