NBB2-12GM50-E0
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NBB2-12GM50-E0

Pepperl Fuchs Inductive Proximity

NBB2-12GM50-E0

Pepperl Fuchs Inductive Proximity
Inductive DC, 087761
Item Number
NBB2-12GM50-E0
MFG Item Number
326161-0031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NBB2-12GM50-E0
Inductive DC, 087761

Series Information

Specifications

Specifications
Manufacturer Part Number 326161-0031
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 087761
Power Type DC
Range 0-1.62 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, cULus
Net Weight 0.095 lbs
Gross Weight 0.13 lbs
Alternatives
E57EAL12T110
E57EAL12T110
Eaton Inductive Proximity
E57G-12SNN2-C2
E57G-12SNN2-C2
Eaton Inductive Proximity, E57G Series
E57SAL12T110
E57SAL12T110
Eaton Inductive Proximity, E57 PREMIUM + Series