Series Information
| Manufacturer Part Number | E57EAL5T111SN |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Miniature Short Body Inductive Proximity Sensor, E57, Straight, 5 mm, Shielded, Output ON, M8, 200 mA at 10-30 Vdc, 3 pin, <1 sensing range, NO PNP open collector, 10-30 Vdc |
| Diameter | 5 mm |
| Shielding | Shielded |
| Power Type | DC |
| Range | 0.8 mm |
| Connection Type | 3 Pin Nano |
| Output Type | NO PNP |
| Number of Wires | 3 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Sensing Type | End |
| Weld Field Immune | No |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | No |
| Max Load Current | 0.2 A |
| Approvals | CE |
| Net Weight | 0.5 lbs |
| Gross Weight | 0.5 lbs |