E57LAL30A2
Eaton Inductive Proximity, E57 PREMIUM + Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E57LAL30A2 Eaton Inductive Proximity, E57 PREMIUM + Series, 30MM STD IND PROX 2W AC
MFG Item Number
E57LAL30A2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E57LAL30A2 Eaton Inductive Proximity, E57 PREMIUM + Series, 30MM STD IND PROX 2W AC

MFG Item Number
E57LAL30A2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, E57 PREMIUM + Series
Item #
E57LAL30A2
30MM STD IND PROX 2W AC

E57 PREMIUM + Series Information

  • 2~22mm Sensing Range
  • 2 or 3 Wire
  • 20~250VAC or 6~48VDC
  • 12~30mm Diameter
  • Right Angle or End Sensing
Premium Plus Series Proximity Sensors have improved sensing performance, product durability and selection. These sensors are ideal for automation, robotics, transfer lines, conveyors, and material handling.

  • Shielded or Unshielded
  • NPN or PNP Output Available
  • Cable, Micro, Micro Pigtail, or Mini Connectors
  • LED Status Indicator
  • CE Approved (AC/DC and DC‑Only Models)

Videos

Specifications

Specifications
Manufacturer Part Number E57LAL30A2
Manufacturer Eaton
Product Series E57 PREMIUM +
Family Series Eaton Inductive Proximity, E57 PREMIUM + Series
Description Eaton Premium+ Inductive Proximity Sensor, E57, 10 mm range, Straight, 30 mm, Shielded, 360° viewable LED, 6.6 ft, 250 mA at 250V, <3 sensing range, PVC, 2-wire AC, NO, 20-250V
Diameter 30 mm
Shielding Shielded
Power Type AC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type End
Status Indicator Yes
Max Load Current 0.5 A
Approvals cUL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
E57-30GS10-A
E57-30GS10-A
Eaton Inductive Proximity, GLOBAL Series
E57SAL30A2
E57SAL30A2
Eaton Inductive Proximity, E57 PREMIUM + Series
BI10-EG30-AZ3X
BI10-EG30-AZ3X
Turck Inductive Proximity