E59-M12C110A01-A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E59-M12C110A01-A1 Eaton Inductive Proximity, 12MM IPROX CLONE,AC,UNS 10MM SN,NO MICRO
MFG Item Number
E59-M12C110A01-A1

E59-M12C110A01-A1 Eaton Inductive Proximity, 12MM IPROX CLONE,AC,UNS 10MM SN,NO MICRO

MFG Item Number
E59-M12C110A01-A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
E59-M12C110A01-A1
12MM IPROX CLONE,AC,UNS 10MM SN,NO MICRO

Series Information

Specifications

Specifications
Manufacturer Part Number E59-M12C110A01-A1
Manufacturer Eaton
Family Series Eaton Inductive Proximity
Description Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, Sensor dist 10 mm, 300 mA max AC, 2 - Wire AC, NO, 300 mA at 132 Vac, 3 Pin Dual Key Micro Connector, 20-132 Vac input, < 3 of sensing dist. accuracy, Un-shielded
Diameter 11.9 mm
Shielding Unshielded
Range 10 mm
Connection Type 3 Pin Micro
Output Type NO
Number of Wires 2
Composition Stainless Steel
Voltage 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 48 VAC
Status Indicator Yes
Max Load Current 0.3 A
Length 0.47 "
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.1 lbs
Alternatives
NI8-EM12E-ADZ32X
NI8-EM12E-ADZ32X
Turck Inductive Proximity