Series Information
| Manufacturer Part Number | E59-M12C110A01-A1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton Iprox Series Tubular Inductive Proximity Sensor Enclosure, 0.47 dia, Sensor dist 10 mm, 300 mA max AC, 2 - Wire AC, NO, 300 mA at 132 Vac, 3 Pin Dual Key Micro Connector, 20-132 Vac input, < 3 of sensing dist. accuracy, Un-shielded |
| Diameter | 11.9 mm |
| Shielding | Unshielded |
| Range | 10 mm |
| Connection Type | 3 Pin Micro |
| Output Type | NO |
| Number of Wires | 2 |
| Composition | Stainless Steel |
| Voltage | 20-132 VAC |
| Nominal Voltage | 120 VAC, 24 VAC, 48 VAC |
| Status Indicator | Yes |
| Max Load Current | 0.3 A |
| Length | 0.47 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |