Series Information
| Manufacturer Part Number | E59-M18A108D01-D1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Inductive Proximity |
| Description | Eaton iProx Sensor, E59, Straight, 18 mm, Shielded, 360° viewable LED, M12, 3-wire, 300 mA at 6-48 Vdc, 4 pin, <1 sensing range, NPN/PNP auto configure, NO, 6-48 Vdc |
| Diameter | 18 mm |
| Shielding | Shielded |
| Range | 8 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NO NPN/PNP |
| Number of Wires | 3 |
| Composition | Stainless Steel |
| Voltage | 6-48 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC, 6 VDC |
| Max Load Current | 0.3 A |
| Length | 2.73 " |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P |
| Approvals | CE, CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.17 lbs |